1
more

20 Amp Watertight Plug, 125V, 5-20P, Rubber, Yellow, Grounding
Item #: 0305052
Cat #: 14W33
UPC: 078477848319
$ 31.40 EA
Company wide:
50
in stock
Documents & Guides
20 Amp, 125 Volt, NEMA 5-20P, 2P, 3W, Plug, Straight Blade, Industrial Grade, Grounding, Wetguard - Yellow.
Overview
20 Amp, 125 Volt, NEMA 5-20P, 2P, 3W, Plug, Straight Blade, Industrial Grade, Grounding, Wetguard - Yellow.
20 Amp, 125 Volt, Straight Blade, Plug, Industrial Grade, Grounding, Wetguard, Yellow
Also known as: 078477848319, 14W33, LEV14W33
Specifications
| Type: | Grounding, Industrial Grade, Watertight Plug |
| Volts AC: | 120 |
| Amps: | 20 |
| Material: | Rubber |
| NEMA Configuration: | 5-20P |
| Color: | Yellow |
| Type: | Grounding, Industrial Grade, Watertight Plug |
| Amps: | 20 |
| NEMA Configuration: | 5-20P |
| Volts AC: | 120 |
| Material: | Rubber |
| Color: | Yellow |