
Powr-Fish® Pull Line" a Bucket, 210lb. x 6,500'
Item #: 0303033
Cat #: 31-340
UPC: 783250313402
$ 67.09 EA
Company wide:
148
in stock
Documents & Guides
Powr-Fish Pull Line, Tensile Strength: 210 lbs., 6,500 Ft., Heavy Duty, Blue Tracer
Overview
Powr-Fish Pull Line, Tensile Strength: 210 lbs., 6,500 Ft., Heavy Duty, Blue Tracer
Continuous-fiber polyline is great for blowing directly into conduit and can be left in conduit for future use.
Also known as: 783250313402, 31-340, IDE31340, jetline
Specifications
| Type: | Heavy Duty, Pull Line, Measuring Tape |
| Length: | 6500 ft |
| Weight Capacity: | 210 lbs |
| Standards: | California Proposition 65 |
| Type: | Heavy Duty, Pull Line, Measuring Tape |
| Weight Capacity: | 210 lbs |
| Length: | 6500 ft |
| Standards: | California Proposition 65 |