Straight Cord Connector, 1/2", Straight, Male, Aluminum

Item #: 0030297

Cat #: ZS105

UPC: 783936973487

$ 18.43 EA
Company wide:
219 in stock
Documents & Guides
Aluminum Cord Connector, Straight, NPT Hub Size: 1/2 Inch, Cord Range: 0.250 Inch - 0.375 Inch, Color: White.

Overview

Aluminum Cord Connector, Straight, NPT Hub Size: 1/2 Inch, Cord Range: 0.250 Inch - 0.375 Inch, Color: White.
Also known as: 783936973487, ZS105, KILZS105, flat cable grommet

Features & Benefits

  • Aluminum construction resists corrosion
  • Neoprene grommet seals out oil and moisture
  • Nylon retention ring ensures superior holding power

Specifications

Diameter: 1/2 in
Material: Aluminum
Diameter Range: 0.250 - 0.375 in
Diameter: 1/2 in
Diameter Range: 0.250 - 0.375 in
Material: Aluminum