Motion Sensor, Stealth 110, 1000W, Bronze

Item #: 0301664

Cat #: STL110

UPC: 019813601700

$ 159.42 EA
Company wide:
10 in stock
Motion Sensor, 110°, Stealth Sensor, Features: 1000W, Surge Protection, Double Look Down Lens, LED Detection Indicator, Color: Bronze.

Overview

Motion Sensor, 110°, Stealth Sensor, Features: 1000W, Surge Protection, Double Look Down Lens, LED Detection Indicator, Color: Bronze.

STEALTH Sensor with 110° view. Double Look Down lens, surge protection, LED detection indicator and Color Matched Lens.

Also known as: 019813601700, STL110, RABSTL110

Specifications

Volts AC: 120
Wattage: 1000
Color: Bronze
Mounting: Wall
Volts AC: 120
Color: Bronze
Wattage: 1000
Mounting: Wall