Conduit Body Cover, Screw-On/Flat Type, Diameter 2", Form 85, Aluminum

Item #: 0002997

Cat #: K200A

UPC: 781381471459

$ 10.86 EA
Company wide:
763 in stock
Conduit Body Cover, Type Screw-On/Flat Cover, Form 85, Diameter 2 Inch, Aluminum, Furnished With Stainless Steel Fastening Screws

Overview

Conduit Body Cover, Type Screw-On/Flat Cover, Form 85, Diameter 2 Inch, Aluminum, Furnished With Stainless Steel Fastening Screws

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381471459, K200A, APPK200A

Specifications

Diameter: 2 in
Material: Aluminum
Diameter: 2 in
Material: Aluminum