Water Heater Timer, 24-Hour, DPST

Item #: 0029668

Cat #: WH40

UPC: 078275007406

$ 124.63 EA
Company wide:
14 in stock
Mechanical Water Heater Timer, 1-23-Hour, DPST, NEMA 1, 40 Amp, 240 Volt.

Overview

Mechanical Water Heater Timer, 1-23-Hour, DPST, NEMA 1, 40 Amp, 240 Volt.

With the easy-to-set "Yellow Dial," these time switches allow for basic control of electric water heaters. These time switches offer a minimum ON/OFF time of one hour, and are available for 208-250 VAC applications. With the proven reliability of our mechanical line, these time switches provide dependable electric water heater control.

Also known as: 078275007406, WH40, IMTWH40

Specifications

Type: Mechanical, DPST
IP/NEMA Rating: NEMA 1
Amps: 40
Volts AC: 240
Wattage: 10000
Standards: California Proposition 65
Range: 1 - 23 hr
Type: Mechanical, DPST
Amps: 40
Wattage: 10000
Range: 1 - 23 hr
IP/NEMA Rating: NEMA 1
Volts AC: 240
Standards: California Proposition 65