24-Hour 4PST Mechanical Timer

Item #: 0029608

Cat #: T1475BR

UPC: 078275179097

$ 374.89 EA
Company wide:
1 in stock
Documents & Guides
Mechanical Timer, 24 Hour, 4PST, NEMA 3R, 40 Amp, 480 Volt.

Overview

Mechanical Timer, 24 Hour, 4PST, NEMA 3R, 40 Amp, 480 Volt.

Similar to the T100 Series, these time switches can also handle electrical loads up to 40 A per pole. The T170 Series Time Switches allow for up to 10 ON/OFF settings per day, but give you the additional capability of skipping days in which the loads may not be needed. Each time switch will come with one set of ON/OFF trippers as well as three skipper screws to omit the schedule for at least three days.

Also known as: 078275179097, T1475BR, IMTT1475BR

Specifications

Type: Mechanical, 4PST
Volts AC: 480
Range: 24 hr
Wattage: 3
Amps: 40
IP/NEMA Rating: NEMA 3R, NEMA 3
Type: Mechanical, 4PST
Range: 24 hr
Amps: 40
Volts AC: 480
Wattage: 3
IP/NEMA Rating: NEMA 3R, NEMA 3