Mechanical Lug, 1-Hole, Aluminum, (1) 4 AWG - 500 MCM CU/AL, 3/8" Stud Size

Item #: 0029361

Cat #: TA-500

UPC: 783669891010

$ 27.52 EA
Company wide:
420 in stock
Documents & Guides
Aluminum Mechanical Lug, Conductor Range 500-4, 1 Port, 1 Hole, 3/8in Bolt Size, Tin Plated, UL, CSA

Overview

Aluminum Mechanical Lug, Conductor Range 500-4, 1 Port, 1 Hole, 3/8in Bolt Size, Tin Plated, UL, CSA
Also known as: 783669891010, TA-500, ILSTA500

Features & Benefits

  • Rated for copper or aluminum conductors
  • Suitable for use in circuits rated 35KV or less
  • Chamfered entry for ease of conductor insertion
  • test

Specifications

Mounting: 1-Hole
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 4 - 500
Stud Size: 3/8 in
Mounting: 1-Hole
Standards: California Proposition 65
Stud Size: 3/8 in
Material: Aluminum
Allowable Gauge Range: 4 - 500