
Compact Fluorescent Lamp, 18W, PL-T, 3500K
Item #: 0288269
Cat #: PL-T 18W/835/A/4P 1CT/5X10BOX ALTO
UPC: 046677268206
$ 18.97 EA
Company wide:
98
in stock
Documents & Guides
Compact Fluorescent Lamp, 18W, Bulb: PL-T (Triple Tube), Base: 4-Pin (GX24q-2), Lumens: 1200, CRI: 82, Color Temperature: 3500K, Rated Average Life: 16,000 Hrs. *Philips Part # 458224, Old #26820-1* 80W Equivalent. *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Overview
Compact Fluorescent Lamp, 18W, Bulb: PL-T (Triple Tube), Base: 4-Pin (GX24q-2), Lumens: 1200, CRI: 82, Color Temperature: 3500K, Rated Average Life: 16,000 Hrs. *Philips Part # 458224, Old #26820-1* 80W Equivalent. *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Ideal for downlights and medium bay multi-lamp fixtures for general lighting.
Also known as: 046677268206, PL-T 18W/835/A/4P 1CT/5X10BOX ALTO, PHIPLT18W835A4PALT
Specifications
| Wattage: | 18 |
| Color Rendering Index (CRI): | 82 |
| Volts AC: | 120 |
| Shape: | PL-T (Triple Tube), CFTR (Triple Tube) |
| Lumens: | 1200 |
| Color Temperature: | 3500 (Neutral White) |
| Light Technology: | Fluorescent |
| Base: | 4-Pin (GX24q-2) |
| Wattage: | 18 |
| Volts AC: | 120 |
| Lumens: | 1200 |
| Light Technology: | Fluorescent |
| Color Rendering Index (CRI): | 82 |
| Shape: | PL-T (Triple Tube), CFTR (Triple Tube) |
| Color Temperature: | 3500 (Neutral White) |
| Base: | 4-Pin (GX24q-2) |