Thermo-Shrink® Thin Ht Shrnk Disk, 4' L, 1/4" ID

Item #: 0028794

Cat #: 46-605

UPC: 783250466054

$ 26.51 EA
Company wide:
58 in stock
Documents & Guides
Heat Shrink, Thin Wall, Cross-Linked Polyolefin Tubing, Color: Black, Conductor Range: 14 AWG - 8 AWG, Shrink Ratio: 2:1, Nominal Diameter: 1/4", Recovered Insulation Diameter: 0.126", Tube Length: 48". Recovered Wall Thickness: 0.022". Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

Overview

Heat Shrink, Thin Wall, Cross-Linked Polyolefin Tubing, Color: Black, Conductor Range: 14 AWG - 8 AWG, Shrink Ratio: 2:1, Nominal Diameter: 1/4", Recovered Insulation Diameter: 0.126", Tube Length: 48". Recovered Wall Thickness: 0.022". Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

Polyolefin material electrically insulates and protects in-line components, disconnect terminals and splices with its high strength and excellent resilience Use to bundle wires for very flexible light-duty harnesses Highly flame-retardant and flexible; resistant to common fluids and solvents Meets UL 486D 125°C VW-1 600V; Material: No PBB’s, PBBE’s, conforms to ROHS 2:1 shrink ratio; Minimum shrink temperature: 70°C; Operating temperature: -55°C to +125°C RoHS compliant UV resistant

Also known as: 783250466054, 46-605, IDE46605

Specifications

Color: Black
Diameter: 1/4 in
Length: 4 ft, 48 in
Volts AC: 600
Allowable Gauge Range: 14 - 8
Color: Black
Length: 4 ft, 48 in
Allowable Gauge Range: 14 - 8
Diameter: 1/4 in
Volts AC: 600