12/12 SO/SOOW Copper 1000'

Item #: 0287429

Cat #: 1212SOOWX2000MCR

UPC: 079407291229

$ 11.36 FT
Company wide:
1,370 in stock
Documents & Guides
(12) 12 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, CPE Jacket, Black, UL Listed and CSA Certified, Rated up to 90°C, 600V, O.D.: 1.01"

Overview

(12) 12 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, CPE Jacket, Black, UL Listed and CSA Certified, Rated up to 90°C, 600V, O.D.: 1.01"

SOOW is a type of portable power cable known for its durability and flexibility, commonly used in industrial and commercial applications. The acronym "SOOW" stands for Service, Oil-resistant insulation and jacket, and Weather/water-resistant. It's designed to handle heavy-duty service and is suitable for use in a variety of environments, including those with exposure to oil, water, and other elements.

Also known as: 079407291229, 1212SOOWX2000MCR, 1212SOX2000MCR

Specifications

Jacket: Rubber
Conductors: 12
Length: 1000 ft, Cut to Length
Gauge: 12 AWG
Material: Copper
Color: Black
Volts AC: 600
Jacket: Rubber
Length: 1000 ft, Cut to Length
Material: Copper
Volts AC: 600
Conductors: 12
Gauge: 12 AWG
Color: Black