Wire Marker Booklet, Asst 46-90, 10 Each

Item #: 0028688

Cat #: 44-104

UPC: 783250441044

$ 25.26 EA
Company wide:
334 in stock
Documents & Guides
Wire Marker Booklet, Legend: 46-90 (10 each), Includes: 1-1/2" Markers, 10-Page Booklet

Overview

Wire Marker Booklet, Legend: 46-90 (10 each), Includes: 1-1/2" Markers, 10-Page Booklet

IDEAL, Wire Marker Booklet, Size: 1/4 X 1-1/2 IN Marker, Material: Plastic-Impregnated Cloth, Legend: 46-90, Temperature Rating: -40 To 180 DEG F, Markers Per Page: 10, Number Of Pages: 10/Booklet, Legend Color: Non-Smear Black, Adhesion: 45 OZ/IN Width Ultimate, Includes: 450 Wire Markers And 450 Terminal Markers

Also known as: 783250441044, 44-104, IDE44104

Specifications

Type: Booklet, Wire Marker
Width: 1 1/2 in
Material: Vinyl
Type: Booklet, Wire Marker
Material: Vinyl
Width: 1 1/2 in