Inline Splicer/Reducer, Insulated, 6 AWG - 350 MCM, Black

Item #: 0286640

Cat #: ISR-350

UPC: 662381951038

$ 72.23 EA
Company wide:
172 in stock
Insulated Cable Connector Block for 2-Wires and In-Line Splicers/Reducers, 600V, Connections: Opposite Sides, Number of Ports: 2, Wire Range: 6 AWG - 350 MCM, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.

Overview

Insulated Cable Connector Block for 2-Wires and In-Line Splicers/Reducers, 600V, Connections: Opposite Sides, Number of Ports: 2, Wire Range: 6 AWG - 350 MCM, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.

350 MCM - 6 AWG Polaris™ Insulated In-Line Splice

Also known as: 662381951038, ISR-350, NSIISR350

Specifications

Material: Plastisol
Color: Black
Wire/Cable Openings: 2
Allowable Gauge Range: 2 - 1
Material: Plastisol
Wire/Cable Openings: 2
Color: Black
Allowable Gauge Range: 2 - 1