Safe-T-Grip® Fuse Puller, Medium

Item #: 0028611

Cat #: 34-002

UPC: 783250340026

$ 24.00 EA
Company wide:
147 in stock
Documents & Guides
IDEAL, Fuse Puller, Safe-T-Grip™, Medium, Size: Medium, Length: 7-1/2 IN, Material: Glass Filled Polypropylene, Fuse Type: Cartridge, Color: Yellow, Fuse Diameter: 1/2 - 1 IN, Fuse Amperage: 0 - 100 AMP, Fuse Voltage: 250, 600 V

Overview

IDEAL, Fuse Puller, Safe-T-Grip™, Medium, Size: Medium, Length: 7-1/2 IN, Material: Glass Filled Polypropylene, Fuse Type: Cartridge, Color: Yellow, Fuse Diameter: 1/2 - 1 IN, Fuse Amperage: 0 - 100 AMP, Fuse Voltage: 250, 600 V

The small Safe-T-Grip® fuse puller is fully insulated and is perfect for interchanging cartridge type fuses. It has a strong glass filled polypropylene construction that provides high di-electric strength. It is convenient to hold and features notched handles that offers more grip. This 5 in long fuse puller is suitable for removing fuses of rating 250 VAC and current rating of 0 to 600 A. Puller is suitable for removing fuses of diameter ranging from 9/32 to 1/2 in.

Also known as: 783250340026, 34-002, IDE34002

Specifications

Diameter: 1/2 in, 1 in
Volts AC: 250, 600
Size: Medium
Length: 7.500 in
Standards: California Proposition 65
Color: Yellow
Material: Glass-Filled Polypropylene
Amps Range: 0 - 100
Diameter: 1/2 in, 1 in
Size: Medium
Standards: California Proposition 65
Material: Glass-Filled Polypropylene
Volts AC: 250, 600
Length: 7.500 in
Color: Yellow
Amps Range: 0 - 100