Wireway, Type 1, Hinged-Cover, 6" x 6" x 12", Steel, Gray, Includes Knockouts.

Item #: 0285681

Cat #: F66G12WK

UPC: 783510529505

$ 76.49 EA
Company wide:
6 in stock
Wireway, Type 1, Hinged Cover, Lay-In, Size/Dims: 6" x 6" x 12", Material/Finish: Steel/Gray. Includes Knockouts.

Overview

Wireway, Type 1, Hinged Cover, Lay-In, Size/Dims: 6" x 6" x 12", Material/Finish: Steel/Gray. Includes Knockouts.

Wireway, Type 1, Hinged Cover, Lay-In, Size/Dims: 6" x 6" x 12", Material/Finish: Steel/Gray. Includes Knockouts.

Also known as: 783510529505, F66G12WK, HOFF66G12WK

Specifications

Length: 12 in
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
Number of Knockouts: 4
Knockouts: Yes
Length: 12 in
Color: Gray
Material: Steel
Number of Knockouts: 4
IP/NEMA Rating: NEMA 1, IP30
Height: 6 in
Width: 6 in
Knockouts: Yes