Wiring Trough, Type 3R, Screw Cover, 6" x 6" x 12", Gray, No KOs

Item #: 0285680

Cat #: A6612RT

UPC: 783510382605

$ 153.70 EA
Company wide:
193 in stock
Wiring Trough, Type 3R, Rainproof, Screw Cover, 16 Gauge Steel, Painted ANSI 61 Gray Acrylic Electrocoat Finish, Size: 6 Inches Width, 6 Inches Depth, 1 Foot Length, No Knockouts

Overview

Wiring Trough, Type 3R, Rainproof, Screw Cover, 16 Gauge Steel, Painted ANSI 61 Gray Acrylic Electrocoat Finish, Size: 6 Inches Width, 6 Inches Depth, 1 Foot Length, No Knockouts

Available in a range of sizes, this wiring trough meets basic functionality requirements for applications subjected to moisture.

Also known as: 783510382605, A6612RT, HOFA6612RT, Wire gutter, 4 x4 x 48 wire gutter

Features & Benefits

  • Drip shield top and seam-free sides, front, and back
  • Slip-on removable cover
  • Embossed mounting holes on back of enclosure
  • Provision for padlocking
  • No gasketing or knockouts

Specifications

Length: 12 in
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
IP/NEMA Rating: NEMA 3R
Length: 12 in
Height: 6 in
Width: 6 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R