Wiring Trough, Type 3R, Screw Cover, 4" x 4" x 36", Gray, No KOs

Item #: 0285678

Cat #: A4436RT

UPC: 783510382209

$ 221.61 EA
Company wide:
106 in stock
Wiring Trough, Type 3R, Rainproof, Screw Cover, 16 Gauge Steel, Painted ANSI 61 Gray Acrylic Electrocoat Finish, Size: 4 Inches Width, 4 Inches Depth, 3 Feet Length, No Knockouts

Overview

Wiring Trough, Type 3R, Rainproof, Screw Cover, 16 Gauge Steel, Painted ANSI 61 Gray Acrylic Electrocoat Finish, Size: 4 Inches Width, 4 Inches Depth, 3 Feet Length, No Knockouts

Available in a range of sizes, this wiring trough meets basic functionality requirements for applications subjected to moisture.

Also known as: 783510382209, A4436RT, HOFA4436RT, Wire tray, gutter feeder, gutter

Features & Benefits

  • Drip shield top and seam-free sides, front, and back
  • Slip-on removable cover
  • Embossed mounting holes on back of enclosure
  • Provision for padlocking
  • No gasketing or knockouts

Specifications

Color: Gray
Width: 4 in
Height: 4 in
Length: 36 in
Material: Steel
IP/NEMA Rating: NEMA 3R
Color: Gray
Height: 4 in
Material: Steel
Width: 4 in
Length: 36 in
IP/NEMA Rating: NEMA 3R