Assorted Colors, Assorted Diameter, 6" Long

Item #: 0285626

Cat #: FP301-3/32 to 1/2-

UPC: 051135376775

$ 196.81 EA
Company wide:
52 in stock
Documents & Guides
Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: 7-Colors (Wide Variety), Shrink Ratio: 2:1, Size: 3/32", Expanded Insulation Diameter: 0.093", Recovered Insulation Diameter: 0.046", Tube Length: 6". Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications. Diameters Included: (35) 3/32", (28) 1/8", (21) 3/16", (21) 1/4", (14) 3/8", (14) 1/2".

Overview

Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: 7-Colors (Wide Variety), Shrink Ratio: 2:1, Size: 3/32", Expanded Insulation Diameter: 0.093", Recovered Insulation Diameter: 0.046", Tube Length: 6". Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications. Diameters Included: (35) 3/32", (28) 1/8", (21) 3/16", (21) 1/4", (14) 3/8", (14) 1/2".

3M™ FP-301 Heat Shrink Tubing Kit is a versatile assortment of thin-wall tubing that balances electrical, physical and chemical properties. This flame-retardant tubing has a 2:1 shrink ratio and provides insulation for 600V-rated applications. The flexible polyolefin construction offers moisture-seal protection, making it ideal for industrial and military applications.

Also known as: 051135376775, FP301-3/32 to 1/2-, MMMFP301C, GREENFIELD

Specifications

Diameter: 3/32 in
Length: 6 in
Color: Assorted
Volts AC: 600
Diameter: 3/32 in
Color: Assorted
Length: 6 in
Volts AC: 600