Single Piece Strut Clamp for Cable/Conduit, 0.1"–0.63" OD

Item #: 0279886

Cat #: SCH6B

UPC: 782856255062

$ 3.06 EA
Company wide:
3,053 in stock
Documents & Guides
One Piece Strut Clamp, With Back Plate. 3/8" MC/AC. Static Load Limit: 200 lbs. Standard Packaging Quantity: 100.

Overview

One Piece Strut Clamp, With Back Plate. 3/8" MC/AC. Static Load Limit: 200 lbs. Standard Packaging Quantity: 100.

One-piece cable/conduit clamp with protective boot No screws or bolts to drop Requires only a screwdriver or nutdriver for installation Fits into open side of strut channel

Also known as: 782856255062, SCH6B, CDYSCH6B

Features & Benefits

  • One-piece cable/conduit clamp with protective boot
  • No screws or bolts to drop
  • Requires only a screwdriver or nutdriver for installation
  • Fits into open side of strut channel
  • FM® Specification Tested (from 1/2" to 4" of EMT Conduit Size)

Specifications

Material: Steel
Finish: Electrogalvanized
Standards: Build America Buy America Compliant
Material: Steel
Standards: Build America Buy America Compliant
Finish: Electrogalvanized