Weatherproof Cover, 1-Gang, Duplex, Horizontal, Aluminum, Gray

Item #: 0279078

Cat #: 5180-0

UPC: 050169518007

$ 7.68 EA
Company wide:
907 in stock
Weatherproof Cover, 1-Gang, Duplex Receptacle, Horizontal Mount, Die Cast, Gray.

Overview

Weatherproof Cover, 1-Gang, Duplex Receptacle, Horizontal Mount, Die Cast, Gray.

Rugged die cast construction State-of-the-art powder coat finish provides maximum weatherability and scratch resistance Self closing lids assure weatherproof protection when the receptacle is not in use Includes gasket and mounting hardware Multi-lingual instructions in each package

Also known as: 050169518007, 5180-0, RAC51800, Flip flaps

Features & Benefits

  • State-of-the-art powder coat finish provides maximum weatherability and scratch resistance
  • Self closing lids assure weatherproof protection when the receptacle is not in use
  • Includes gasket and mounting hardware
  • Multi-lingual instructions in each package
  • Rugged metallic construction with powder-coat finish resists scratches and wear
  • Provides weatherproof protection for an outdoor receptacle
  • Designed for a horizontal outlet

Specifications

Material: Die Cast Aluminum
Color: Gray
Gangs: 1
Mounting: Horizontal
Standards: California Proposition 65
Material: Die Cast Aluminum
Gangs: 1
Standards: California Proposition 65
Color: Gray
Mounting: Horizontal