Flush Screw Cover, Type 1, 11.50" x 11.50", Steel

Item #: 0277977

Cat #: AFE10X10

UPC: 783510437008

$ 18.73 EA
Company wide:
10 in stock
Flush Cover, Type 1, Screw Cover, Size/Dims: 11.50" x 11.50", Material Finish: Steel/Gray. For use with 10" x 10" Screw Cover Boxes.

Overview

Flush Cover, Type 1, Screw Cover, Size/Dims: 11.50" x 11.50", Material Finish: Steel/Gray. For use with 10" x 10" Screw Cover Boxes.

Flush Cover, Type 1, Screw Cover, Size/Dims: 11.50" x 11.50", Material Finish: Steel/Gray. For use with 10" x 10" Screw Cover Boxes.

Also known as: 783510437008, AFE10X10, HOFAFE10X10

Features & Benefits

  • Flush Cover for Pull Box is used on pullboxes mounted to a wall in a variety of applications when flush intallations are needed

Specifications

Width: 11.500 in
Mounting: Flush
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Material: Steel
Height: 11.500 in
Special Program: Hoffman On Demand
Width: 11.500 in
IP/NEMA Rating: NEMA 1, IP30
Material: Steel
Special Program: Hoffman On Demand
Mounting: Flush
Color: Gray
Height: 11.500 in