Wireway End Plate, 6" x 6", Type 12 Lay-In, Gray

Item #: 0027763

Cat #: F66LP

UPC: 783510186708

$ 82.59 EA
Company wide:
4 in stock
Wireway Closure Plate without KO, Size/Dims: 6.00x6.00, Material/Finish: Steel/Gray. For use with Type 12, Lay-In, Wireway.

Overview

Wireway Closure Plate without KO, Size/Dims: 6.00x6.00, Material/Finish: Steel/Gray. For use with Type 12, Lay-In, Wireway.

The nVent HOFFMAN® lay-in hinged-cover closure plates are used for closing and sealing the end of a wireway section or run.

Also known as: 783510186708, F66LP, HOFF66LP

Features & Benefits

  • Lay-in Hinged-Cover Closure Plates are used for closing and sealing the end of a wireway section or run

Specifications

IP/NEMA Rating: IP54, NEMA 12
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
IP/NEMA Rating: IP54, NEMA 12
Height: 6 in
Width: 6 in
Color: Gray
Material: Steel