Wireway Connector, Type 1, Lay-In, 6" x 6", Steel, Gray

Item #: 0027747

Cat #: F66GUC

UPC: 783510524302

$ 20.38 EA
Company wide:
454 in stock
Wireway, U-Connector, Size/Dims: 6.00x6.00, Material/Finish: Steel/Gray. For use with Type 1, Wireway.

Overview

Wireway, U-Connector, Size/Dims: 6.00x6.00, Material/Finish: Steel/Gray. For use with Type 1, Wireway.

The nVent HOFFMAN HOFF66GUC is a flanged fitting which allows the wireway to be securely connected to an enclosure.

Also known as: 783510524302, F66GUC, HOFF66GUC, gutter coupler

Features & Benefits

  • U-Connectors are used to rigidly join fittings to lay-in wireway straight sections
  • Top swings aside to retain the lay-in feature
  • One U-connector required at each wireway joint except telescope fittings, panel adapters, open adapters, closure plates or reducers

Specifications

IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
IP/NEMA Rating: NEMA 1, IP30
Height: 6 in
Width: 6 in
Color: Gray
Material: Steel