Screw Cover Wiring Trough, 4X, SS

Item #: 0277369

Cat #: F121236SCSS

UPC: 783510305963

$ 1407.95 EA
Company wide:
0 in stock
Screw Cover Wiring Trough, NEMA Type 4X, Material: Stainless Steel, Number of Cover Screws: 8

Overview

Screw Cover Wiring Trough, NEMA Type 4X, Material: Stainless Steel, Number of Cover Screws: 8

Steel panels are 12 gauge finished with white polyester powder paint or with a conductive, corrosion-resistant coating. Panel mounting hardware is furnished with all Zonex enclosures.

Also known as: 783510305963, F121236SCSS, HOFF121236SCSS

Specifications

Height: 12 in
Width: 12 in
Material: Stainless Steel
Length: 36 in
IP/NEMA Rating: NEMA 4X
Height: 12 in
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Width: 12 in
Length: 36 in