Wireway Closure Plate, 8" x 8"

Item #: 0277061

Cat #: F88GCP

UPC: 783510527006

$ 26.82 EA
Company wide:
100 in stock
Wireway Closure Plate, Knockouts, Type 1, Size/Dims: 8" x 8", Material/Finish: Steel/Gray.

Overview

Wireway Closure Plate, Knockouts, Type 1, Size/Dims: 8" x 8", Material/Finish: Steel/Gray.

Wireway Closure Plate, Knockouts, Type 1, Size/Dims: 8" x 8", Material/Finish: Steel/Gray.

Also known as: 783510527006, F88GCP, HOFF88GCP, Gutter End

Features & Benefits

  • Lay-in Closure Plates are used for closing and sealing the end of a wireway section or run

Specifications

IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
IP/NEMA Rating: NEMA 1, IP30
Width: 8 in
Height: 8 in
Color: Gray
Material: Steel