Conduit Fitting/Reaming Screwdriver

Item #: 0276714

Cat #: 85191

UPC: 092644851919

$ 34.97 EA
Company wide:
271 in stock
Conduit-Fitting and Reaming Screwdriver, Shank Length: 2-1/2", Overall Length: 7-1/2", Conduit Capacity: 1/2", 3/4", 1"

Overview

Conduit-Fitting and Reaming Screwdriver, Shank Length: 2-1/2", Overall Length: 7-1/2", Conduit Capacity: 1/2", 3/4", 1"

Hooded-blade design keeps tip from slipping out of screws, especially when tightening hard-to-reach conduit fittings; thicker hood is designed for rugged use

Reams and smooths 1/2-Inch (13 mm), 3/4-Inch (19 mm), and 1-Inch (25 mm) thin-wall conduit ends to protect wire and permit correct installation of fittings

Reams both the inside and outside of the conduit at the same time

Longer Cushion-Grip handle provides comfort and more torque for reaming

Replaceable reaming blade is now held in place with a 1/16-Inch hex socket set screw

Designed to be used on Electrical Metallic Tubing (EMT)

Also known as: 092644851919, 85191, KLE85191, Doverman, Reamer

Specifications

Length: 2 1/2 in, 7 1/2 in
Type: Reamer, Screwdriver
Standards: California Proposition 65
Length: 2 1/2 in, 7 1/2 in
Standards: California Proposition 65
Type: Reamer, Screwdriver