Electric Heater, 400W, 115V, 50/60 Hz, Aluminum

Item #: 0027511

Cat #: DAH4001B

UPC: 783510705701

$ 723.67 EA
Company wide:
16 in stock

Overview

Electric Heater, 400 watt, 115 Volt, 50/60Hz, Aluminum

Protect mechanical, electrical and electronic equipment from low temperatures, condensation and corrosion with the HOFFMAN HOFDAH4001B thermostatically controlled, fan-driven heater that maintains a stable enclosure temperature. Fan draws cool air from the bottom of the enclosure and passes this air across the thermostat and heating element before being released into enclosure cavity. Heated air is discharged through the top of the heater unit.

Also known as: 783510705701, DAH4001B, HOFDAH4001B

Features & Benefits

  • Thermostat range adjustable from 0 F to 100 F (-18 C to 38 C)
  • Four 10-32 x self-tapping screws are included with each heater
  • Ball bearing fan
  • Terminal strip with clamp connector that accepts both solid and stranded wire

Specifications

Volts AC: 100
Height: 7.500 in
Width: 4.250 in
Material: Aluminum
Finish: Brushed
Depth: 4.380 in
Weight: 2.500 lb
Volts AC: 100
Width: 4.250 in
Finish: Brushed
Weight: 2.500 lb
Height: 7.500 in
Material: Aluminum
Depth: 4.380 in