Rectangular Pull Box

Item #: 0274968

Cat #: 1000115

UPC: 800246163268

$ 128.16 EA
Company wide:
56 in stock
Documents & Guides
Light Duty Box, Material: Reinforced Concrete, W x L x D: 18" x 27" x 12", Color: Gray.

Overview

Light Duty Box, Material: Reinforced Concrete, W x L x D: 18" x 27" x 12", Color: Gray.

Oldcastle Infrastructure is a new brand, which now houses all of our precast, storm water, enclosure, and building accessory products. Welcome to a more unified approach and a more focused customer experience.

Also known as: 800246163268, 1000115, OLD1000115, #5 box, N30 Box, n16 concrete pull box

Specifications

Material: Polymer Concrete
Color: Gray
Height: 18 in
Width: 27 in
Depth: 12 in
Material: Polymer Concrete
Height: 18 in
Depth: 12 in
Color: Gray
Width: 27 in