HF Replacement Filter HF13 IP54, 11.22x11.22x0.55, Thermally Bonded, Polyolefine

Item #: 0273893

Cat #: 89134427R

UPC: 783510347239

$ 35.99 EA
Company wide:
5 in stock
Documents & Guides
HF Replacement Filters offered with IP54 or IP55 protection. This HF Replacement Filter HF13, 89134427R item is rated IP54 with a material of Thermally Bonded Polyolefine.

Overview

HF Replacement Filters offered with IP54 or IP55 protection. This HF Replacement Filter HF13, 89134427R item is rated IP54 with a material of Thermally Bonded Polyolefine.

nVent HOFFMAN HOF89134427R Replacement Filters are for the HF Filter Fans. Type 12/IP54 filters provide protection against dust infltration. IP55 filters provide additional protection against moisture.

Also known as: 783510347239, 89134427R, HOF89134427R

Specifications

Weight: 0.300 lb
Depth: 0.550 in
Material: Thermally Bonded Polyolefine
Height: 11.220 in
Weight: 0.300 lb
Material: Thermally Bonded Polyolefine
Depth: 0.550 in
Height: 11.220 in