
Junction Box, NEMA 4X, Clamp Cover, 6" x 6" x 4"
Item #: 0027362
Cat #: A606NFSS
UPC: 783510569204
$ 534.93 EA
Company wide:
5
in stock
Documents & Guides
Junction Box, NEMA 4X, Clamp Cover, 6 x 6 x 4 Inch, Stainless Steel Type 304
Overview
Junction Box, NEMA 4X, Clamp Cover, 6 x 6 x 4 Inch, Stainless Steel Type 304
Used in either corrosive or outdoor applications, Clamp Cover Enclosures combine a seamless foam-in-place gasket with stainless steel screw-down clamps for a consistent and reliable seal, yet the cover is easily removed for access and modifications.
Also known as: 783510569204, A606NFSS, HOFA606NFSS
Features & Benefits
- Seams continuously welded and ground smooth
- Seamless foam-in-place gasket
- Stainless steel screws and clamps
- Weldnuts provided for mounting optional panels and terminal block kits in size 6.00 x 4.00 in. (152 x 102 mm) and larger
- Bonding provision on door and body
Specifications
| Depth: | 4 in |
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
| Mounting: | Surface |
| Material: | Stainless Steel |
| Height: | 6 in |
| Width: | 6 in |
| Special Program: | Hoffman On Demand |
| Depth: | 4 in |
| Mounting: | Surface |
| Height: | 6 in |
| Special Program: | Hoffman On Demand |
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
| Material: | Stainless Steel |
| Width: | 6 in |