Junction Box, NEMA 12, Hinged Cover, 6" x 6" x 4"

Item #: 0027361

Cat #: A606CH

UPC: 783510553906

$ 136.45 EA
Company wide:
176 in stock
Junction Box, NEMA 12, Hinged Cover, 6 x 6 x 4 Inch, Steel/Gray

Overview

Junction Box, NEMA 12, Hinged Cover, 6 x 6 x 4 Inch, Steel/Gray

This easy-to-open, nVent HOFFMAN HOFA606CH continuous hinge enclosure features screw-down clamps for secure closure and can be used in a wide variety of applications.

Also known as: 783510553906, A606CH, HOFA606CH, box

Features & Benefits

  • Seams continuously welded and ground smooth
  • Continuous hinge
  • Screw-down door clamps
  • Bonding provision on door
  • External wall-mounting brackets for easy installation
  • Oil-resistant gasket
  • Weldnuts provided for mounting optional panels and terminal block kits in size 6.00 x 4.00 in. (152 x 102 mm) and larger

Specifications

Depth: 4 in
Mounting: Surface
Height: 6 in
IP/NEMA Rating: IP65, NEMA 12
Material: Steel
Width: 6 in
Special Program: Hoffman On Demand
Depth: 4 in
Height: 6 in
Material: Steel
Special Program: Hoffman On Demand
Mounting: Surface
IP/NEMA Rating: IP65, NEMA 12
Width: 6 in