Fuse, 60 Amp Class K5 One-Time, 600 Volt

Item #: 0272794

Cat #: NOS-60

UPC: 051712310604

$ 72.63 EA
Company wide:
60 in stock
Documents & Guides
60 Amp Class K5 One-Time General Purpose Fuse, 600 Volt

Overview

60 Amp Class K5 One-Time General Purpose Fuse, 600 Volt

Eaton Bussmann one time, non-current limiting fuses provide circuit protection and are intended for use with light duty circuit locations.

Also known as: 051712310604, NOS-60, BUSNOS60

Specifications

Speed: Non-Time Delay
Volts AC: 600
Class: K5
Mounting: Cartridge
Amps: 60
Interrupt Rating AC: 50 kA
Speed: Non-Time Delay
Class: K5
Amps: 60
Volts AC: 600
Mounting: Cartridge
Interrupt Rating AC: 50 kA