
Junction Box, NEMA 12, Screw Cover, 4" x 2" x 2"
Item #: 0027267
Cat #: A402DSC
UPC: 783510571405
$ 46.86 EA
Company wide:
18
in stock
Documents & Guides
Junction Box, NEMA 12, Flat Screw Cover, 4 x 2 x 2 Inch, Steel/Gray
Overview
Junction Box, NEMA 12, Flat Screw Cover, 4 x 2 x 2 Inch, Steel/Gray
With its aesthetic, rounded corners, the nVent HOFFMAN HOFA402DSC enclosure is an economical solution for a broad range of electrical and terminal wiring applications that do not require a back panel.
Also known as: 783510571405, A402DSC, HOFA402DSC
Features & Benefits
- No welded seams or sharp corners
- Formed flanged cover
- Cover screws
- Oil-resistant gasket
- External welded-on mounting brackets for easy installation.
- Bonding provision on cover
- Grounding Stud on body
Specifications
| Width: | 2 in |
| Mounting: | Surface |
| Height: | 4 in |
| Depth: | 2 in |
| Material: | Steel |
| IP/NEMA Rating: | IP67, NEMA 12, NEMA 4 |
| Special Program: | Hoffman On Demand |
| Width: | 2 in |
| Height: | 4 in |
| Material: | Steel |
| Special Program: | Hoffman On Demand |
| Mounting: | Surface |
| Depth: | 2 in |
| IP/NEMA Rating: | IP67, NEMA 12, NEMA 4 |