PVC Tubing Cutter

Item #: 0272421

Cat #: KPVC

UPC: 781002289807

$ 43.10 EA
Company wide:
81 in stock
Documents & Guides
Schedule 40 PVC Cutter, Capacity: 1/2" to 1"

Overview

Schedule 40 PVC Cutter, Capacity: 1/2" to 1"

The KPVC is a cutter intended for use on schedule 40 PVC. It is capable of cutting 1/2'', 3/4'' and 1''.

Also known as: 781002289807, KPVC, DOTKPVC

Specifications

Diameter: 3/4 in, 1/2 in, 1 in
Type: PVC Cutter
Diameter: 3/4 in, 1/2 in, 1 in
Type: PVC Cutter