Compact Fluorescent Lamp, 32W, PL-T, 3500K

Item #: 0272318

Cat #: PL-T 32W/835/A/4P 1CT/5X10BOX ALTO

UPC: 046677268336

$ 19.22 EA
Company wide:
604 in stock
Compact Fluorescent Lamp, 32W, Bulb: PL-T (Triple Tube), Base: 4-Pin (GX24q-3), Lumens: 2250, CRI: 82, Color Temperature: 3500K, Rated Average Life: 10,000 Hrs. *Philips Part # 458307, Old #26833-4* 144W Equivalent. *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Compact Fluorescent Lamp, 32W, Bulb: PL-T (Triple Tube), Base: 4-Pin (GX24q-3), Lumens: 2250, CRI: 82, Color Temperature: 3500K, Rated Average Life: 10,000 Hrs. *Philips Part # 458307, Old #26833-4* 144W Equivalent. *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Philips Linear Compact Fluorescent Lamps offer designers, specifiers and end-users new levels of efficiencies and versatility in sizes,configurations and application possibilities. With so many elegant fixtures available to complement their small size, high light output and advanced technology, Philips Energy Advantage lamps are fast becoming the preferred choice when maximum effciency and sleek design solutions are required.

Also known as: 046677268336, PL-T 32W/835/A/4P 1CT/5X10BOX ALTO, PHIPLT32W835A4PALT

Specifications

Wattage: 32
Color Rendering Index (CRI): 82
Volts AC: 120
Shape: PL-T (Triple Tube), CFTR (Triple Tube)
Lumens: 2400
Color Temperature: 3500 (Neutral White)
Light Technology: CFL
Base: 4-Pin (GX24q-3)
Average Life: 10000 Hrs
Wattage: 32
Volts AC: 120
Lumens: 2400
Light Technology: CFL
Average Life: 10000 Hrs
Color Rendering Index (CRI): 82
Shape: PL-T (Triple Tube), CFTR (Triple Tube)
Color Temperature: 3500 (Neutral White)
Base: 4-Pin (GX24q-3)