FD Device Box, 1-Gang, Malleable Iron

Item #: 0002717

Cat #: APPFD150

UPC: 781381333658

$ 50.87 EA
Company wide:
14 in stock
FD Device Box, 1-Gang, Malleable Iron Ridge Top, Cast Box, Hub Size: 1/2 Inch. Box Depth: 2.69 Inch Includes: Internal Ground Screw. For Use with Threaded Rigid Metal Conduit.

Overview

FD Device Box, 1-Gang, Malleable Iron Ridge Top, Cast Box, Hub Size: 1/2 Inch. Box Depth: 2.69 Inch Includes: Internal Ground Screw. For Use with Threaded Rigid Metal Conduit.

FS and FD Cast Hub Device Boxes accommodate wiring devices such as switches and receptacles, and provide excellent service in areas where boxes are subject to rough usage

Also known as: 781381333658, APPFD150

Specifications

Material: Malleable Iron
Gangs: 1
Number of Hubs: 1
Hub Diameter: 1/2 in
Material: Malleable Iron
Number of Hubs: 1
Gangs: 1
Hub Diameter: 1/2 in