
Load Center, Main Lug, 225A, 120/208/240V, 3P, 30/30, NEMA 1
Item #: 0271646
Cat #: CH30L3225D
UPC: 782113097923
$ 626.85 EA
Company wide:
3
in stock
Documents & Guides
225 AMP, 208Y/120V or 240V AC, 3-Phase, Main Lug Only Loadcenter, 30-Space, 30-Pole, Copper Bus, NEMA 1 - Indoor. Cover Size: D. Dims: H: 29.13", W: 14.31", D: 3.88"
Overview
225 AMP, 208Y/120V or 240V AC, 3-Phase, Main Lug Only Loadcenter, 30-Space, 30-Pole, Copper Bus, NEMA 1 - Indoor. Cover Size: D. Dims: H: 29.13", W: 14.31", D: 3.88"
The main function of a loadcenter (i.e., breaker box, fuse box) is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Eaton designs and manufactures loadcenters and circuit breakers that provide reliable power breaking and circuit protection.
Also known as: 782113097923, CH30L3225D, CUTCH30L3225D
Specifications
| Phase: | 3 |
| Mounting: | Flush, Surface |
| Family / Style: | CH |
| Volts AC: | 120/208, 240 |
| IP/NEMA Rating: | NEMA 1 |
| Type: | Main Lug |
| Amps: | 225 |
| Circuits: | 30 |
| Phase: | 3 |
| Family / Style: | CH |
| IP/NEMA Rating: | NEMA 1 |
| Amps: | 225 |
| Mounting: | Flush, Surface |
| Volts AC: | 120/208, 240 |
| Type: | Main Lug |
| Circuits: | 30 |