
Load Center, Main Lug, 125A, 120/208/240V, 3PH, 24/24, NEMA 1
Item #: 0271534
Cat #: CH24L3125C
UPC: 782113097657
$ 495.27 EA
Company wide:
34
in stock
Documents & Guides
125 AMP, 208Y/120V or 240V AC, 3-Phase, Main Lug Only Loadcenter, 24-Space, 24-Pole, Copper Bus, NEMA 1 - Indoor. Cover Size: C. Dims: H: 21", W: 14.31", D: 3.88"
Overview
125 AMP, 208Y/120V or 240V AC, 3-Phase, Main Lug Only Loadcenter, 24-Space, 24-Pole, Copper Bus, NEMA 1 - Indoor. Cover Size: C. Dims: H: 21", W: 14.31", D: 3.88"
Eaton’s Type CH loadcenters feature silver flash plated copper bus in all interiors. Stabs are rated 200 A throughout the CH line. Therefore, the sum of the handle ratings connected to any one stab is limited to 200 A maximum. NEMA 1 boxes are manufactured from cold rolled 16 gauge sheet steel. Raintight boxes are manufactured from galvanized steel. All boxes and trims are finished using an electrostatic powder coat, baked urethane sandalwood paint process.
Also known as: 782113097657, CH24L3125C, CUTCH24L3125C
Specifications
| Phase: | 3 |
| Mounting: | Flush, Surface |
| Family / Style: | CH |
| Amps: | 125 |
| Volts AC: | 120/208, 240 |
| IP/NEMA Rating: | NEMA 1 |
| Type: | Main Lug |
| Circuits: | 24 |
| Phase: | 3 |
| Family / Style: | CH |
| Volts AC: | 120/208, 240 |
| Type: | Main Lug |
| Mounting: | Flush, Surface |
| Amps: | 125 |
| IP/NEMA Rating: | NEMA 1 |
| Circuits: | 24 |