Neutral/Ground Lug, 225A, BR and CH Series, Cu/Al Rated
Item #: 0271528
Cat #: NL300
UPC: 782113099170
$ 57.70 EA
Company wide:
465
in stock
Neutral/Ground Lug for BR and CH Series Loadcenters, 225 AMP, 300 kcmil Maximum Wire Size, Used as and Add-on Neutral or Ground Lug. Suitable For Use with Copper Or Aluminum Conductor.
Overview
Neutral/Ground Lug for BR and CH Series Loadcenters, 225 AMP, 300 kcmil Maximum Wire Size, Used as and Add-on Neutral or Ground Lug. Suitable For Use with Copper Or Aluminum Conductor.
Load centers are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Also known as: 782113099170, NL300, CUTNL300
Specifications
| Amps: | 225 |
| Amps: | 225 |