Neutral/Ground Lug, 150A, BR and CH Series, CU/Al Rated

Item #: 0271525

Cat #: NL30

UPC: 782113099163

$ 32.25 EA
Company wide:
648 in stock
Documents & Guides
Neutral/Ground Lug for BR and CH Series Loadcenters, 150 AMP, #3/0 Maximum Wire Size, Used As an Add-on Neutral or Ground Lug. Suitable For Use with Copper Or Aluminum Conductor.

Overview

Neutral/Ground Lug for BR and CH Series Loadcenters, 150 AMP, #3/0 Maximum Wire Size, Used As an Add-on Neutral or Ground Lug. Suitable For Use with Copper Or Aluminum Conductor.

Load centers are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.

Also known as: 782113099163, NL30, CUTNL30, Add-a-Lug

Specifications

Amps: 150
Amps: 150