
125A, 120/208/240V, 3P, 18/18, ML Loadcenter, NEMA 1
Item #: 0271509
Cat #: CH18L3125C
UPC: 782113097534
$ 476.75 EA
Company wide:
3
in stock
Documents & Guides
125 AMP, 208Y/120V or 240V AC, 3-Phase, Main Lug Only Loadcenter, 18-Space, 18-Pole, Copper Bus, NEMA 1 - Indoor. Cover Size: C. Dims: H: 21", W: 14.31", D: 3.88"
Overview
125 AMP, 208Y/120V or 240V AC, 3-Phase, Main Lug Only Loadcenter, 18-Space, 18-Pole, Copper Bus, NEMA 1 - Indoor. Cover Size: C. Dims: H: 21", W: 14.31", D: 3.88"
The main function of a loadcenter (i.e., breaker box, fuse box) is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Eaton designs and manufactures loadcenters and circuit breakers that provide reliable power breaking and circuit protection.
Also known as: 782113097534, CH18L3125C, CUTCH18L3125C
Specifications
| Phase: | 3 |
| Mounting: | Flush, Surface |
| Family / Style: | CH |
| Amps: | 125 |
| IP/NEMA Rating: | NEMA 1 |
| Type: | Main Lug |
| Volts AC: | 240, 120/208Y |
| Circuits: | 18 |
| Phase: | 3 |
| Family / Style: | CH |
| IP/NEMA Rating: | NEMA 1 |
| Volts AC: | 240, 120/208Y |
| Mounting: | Flush, Surface |
| Amps: | 125 |
| Type: | Main Lug |
| Circuits: | 18 |