2
more

NEMA 4X, Hinged, 24.19" x 24.19" x 12", Fiberglass
Item #: 0027109
Cat #: A24H2412GQRLP
UPC: 783510227203
$ 2348.59 EA
Company wide:
1
in stock
Documents & Guides
Wall-Mount, Type 4X, Enclosure, Hinged, Solid Cover, Size/Dims: 24.19" x 24.19" x 12", Material/Finish: Fiberglass/Gray
Overview
Wall-Mount, Type 4X, Enclosure, Hinged, Solid Cover, Size/Dims: 24.19" x 24.19" x 12", Material/Finish: Fiberglass/Gray
Wall-Mount Type 4X Enclosure, Bulletin A17WM (Fiberglass Type 4X Medium Enclosures), Size/Dims: 24.19x24.19x12.00, Material/Finish: Fiberglass
Also known as: 783510227203, A24H2412GQRLP, HOFA24H2412GQRLP
Features & Benefits
- Fiberglass-reinforced material has excellent temperature and chemical resistance qualities and exhibits outstanding physical properties
- Type 316L stainless steel padlocking PowerGlide Handle on 3-point latch versions assures security and a water-tight seal while still allowing convenient access
- Quick-release latch versions feature fiberglass-reinforced polyester latches with integral Type 316L stainless steel padlocking hasp
- Seams are sealed; no holes or knockouts
- Gasket assures water-tight and dust-tight seal
- Fiberglass material is easily punched, drilled, filed or sawed
- Data pocket is high-impact thermoplastic
- Copper-flashed steel collar studs for mounting optional panels and terminal block kits
Specifications
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
| Width: | 24 in |
| Mounting: | Surface |
| Height: | 24 in |
| Color: | Gray |
| Material: | Fiberglass |
| Depth: | 12 in |
| Special Program: | Hoffman On Demand |
| Standards: | Build America Buy America Compliant |
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
| Mounting: | Surface |
| Color: | Gray |
| Depth: | 12 in |
| Standards: | Build America Buy America Compliant |
| Width: | 24 in |
| Height: | 24 in |
| Material: | Fiberglass |
| Special Program: | Hoffman On Demand |