
150A, 120/208/240V, 3P, 18/36, ML Loadcenter, NEMA 1
Item #: 0269811
Cat #: 3BR1836L150
UPC: 786676441551
$ 356.52 EA
Company wide:
21
in stock
Documents & Guides
150 AMP, 208Y/120V or 240V AC, 3-Phase, Main Lug Loadcenter, 18-Space, 36-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 23", W: 14.31", D: 3.88"
Overview
150 AMP, 208Y/120V or 240V AC, 3-Phase, Main Lug Loadcenter, 18-Space, 36-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 23", W: 14.31", D: 3.88"
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Also known as: 786676441551, 3BR1836L150, CUT3BR1836L150
Specifications
| Phase: | 3 |
| Mounting: | Flush, Surface |
| Circuits: | 36 |
| IP/NEMA Rating: | NEMA 1 |
| Type: | Main Lug |
| Amps: | 150 |
| Volts AC: | 240, 120/208Y |
| Family / Style: | BR |
| Phase: | 3 |
| Circuits: | 36 |
| Type: | Main Lug |
| Volts AC: | 240, 120/208Y |
| Mounting: | Flush, Surface |
| IP/NEMA Rating: | NEMA 1 |
| Amps: | 150 |
| Family / Style: | BR |