Junction Box, NEMA 12, Hinged Cover, 14" x 12" x 6"

Item #: 0026946

Cat #: A1412CHQR

UPC: 783510568801

$ 317.58 EA
Company wide:
6 in stock
Junction Box, NEMA 12, Hinged Cover, Quick Release, 14 x 12 x 6 Inch, Steel/Gray

Overview

Junction Box, NEMA 12, Hinged Cover, Quick Release, 14 x 12 x 6 Inch, Steel/Gray

A continuous hinge door with quick-release flip latches provides convenient access to enclosed components in a wide variety of applications.

Also known as: 783510568801, A1412CHQR, HOFA1412CHQR

Features & Benefits

  • Seams continuously welded and ground smooth
  • Continuous hinge
  • Bonding provision on door
  • Quick-release latches
  • External welded-on mounting brackets for easy installation
  • Oil-resistant gasket
  • Weldnuts provided for mounting optional panels and terminal block kits

Specifications

Width: 12 in
Mounting: Surface
Depth: 6 in
IP/NEMA Rating: IP65, NEMA 12
Material: Steel
Height: 14 in
Special Program: Hoffman On Demand
Width: 12 in
Depth: 6 in
Material: Steel
Special Program: Hoffman On Demand
Mounting: Surface
IP/NEMA Rating: IP65, NEMA 12
Height: 14 in