Fuse Holder Terminal Block, Type: ML 10/13.SF

Item #: 0268721

Cat #: 019909513

UPC: 662019964997

$ 11.78 EA
Company wide:
31 in stock
Documents & Guides
Fuse Holder Terminal Block. Compression Clamp. Type: ML 10/13.SF. Color: Black. 600V/25A. Size: 10 mm Block, 13 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 10 AWG.

Overview

Fuse Holder Terminal Block. Compression Clamp. Type: ML 10/13.SF. Color: Black. 600V/25A. Size: 10 mm Block, 13 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 10 AWG.
Also known as: 662019964997, 019909513, ENT1SNA199095R1300

Specifications

Type: Fuse Holder, Compression Clamp, Fuse Block
Mounting: DIN Rail
Color: Black
Amps: 25
Family / Style: Entrelec
Gauge: 8 AWG
Type: Fuse Holder, Compression Clamp, Fuse Block
Color: Black
Family / Style: Entrelec
Mounting: DIN Rail
Amps: 25
Gauge: 8 AWG