Junction Box, NEMA 12, Screw Cover, 10" x 10" x 4"

Item #: 0026859

Cat #: A1010SC

UPC: 783510542405

$ 225.81 EA
Company wide:
2 in stock
Junction Box, NEMA 12, Screw Cover, 10 x 10 x 4 Inch, Steel/Gray

Overview

Junction Box, NEMA 12, Screw Cover, 10 x 10 x 4 Inch, Steel/Gray

Junction Box, Type 12, Screw Cover, Size/Dims: 10" x 10" x 4", Material/Finish: Steel/Gray

Also known as: 783510542405, A1010SC, HOFA1010SC, J box set screw

Features & Benefits

  • Seams continuously welded and ground smooth
  • Bonding provision on cover
  • Oil-resistant gasket
  • Weldnuts provided for mounting optional panels and terminal block kits in size 6.00 x 4.00 in. (152 x 102 mm) and larger
  • External wall-mounting brackets for easy installation

Specifications

Depth: 4 in
Mounting: Surface
IP/NEMA Rating: IP65, NEMA 12
Width: 10 in
Material: Steel
Height: 10 in
Special Program: Hoffman On Demand
Depth: 4 in
IP/NEMA Rating: IP65, NEMA 12
Material: Steel
Special Program: Hoffman On Demand
Mounting: Surface
Width: 10 in
Height: 10 in