100W Box Mount Fixture

Item #: 0268541

Cat #: VPXG-11-CG

UPC: 087115140869

$ 44.08 EA
Company wide:
37 in stock
Documents & Guides
Box Mounted Fixture with Guard, 100W

Overview

Box Mounted Fixture with Guard, 100W

Teddico/BWF is a leading manufacturer of electrical conduit and fittings, as well as weatherproof and security products for commercial, industrial and residential environments. By using the most modern production methods, our products earn the necessary certifications from UL, CSA, NEMA and NEMRA, so you know they’re ideal for the most demanding applications and environments.

Also known as: 087115140869, VPXG-11-CG, BWFVPXG11CG, jelly roll, rolly jell, Jelly jar

Specifications

Wattage: 100
Volts AC: 120
Color: Gray
Light Technology: Incandescent
Wattage: 100
Color: Gray
Volts AC: 120
Light Technology: Incandescent