Junction Box, NEMA 12, Screw Cover, 8" x 8" x 4"

Item #: 0026825

Cat #: A808SC

UPC: 783510542207

$ 175.09 EA
Company wide:
2 in stock
Junction Box, NEMA 12, Screw Cover, 8 x 8 x 4 Inch, Steel/Gray

Overview

Junction Box, NEMA 12, Screw Cover, 8 x 8 x 4 Inch, Steel/Gray

Ideal for a broad range of applications, the nVent HOFFMAN HOFA808SC enclosure’s screw cover is secured in each corner for a positive seal but easily removed for modifications.

Also known as: 783510542207, A808SC, HOFA808SC

Features & Benefits

  • Seams continuously welded and ground smooth
  • Bonding provision on cover
  • Oil-resistant gasket
  • Weldnuts provided for mounting optional panels and terminal block kits in size 6.00 x 4.00 in. (152 x 102 mm) and larger
  • External wall-mounting brackets for easy installation

Specifications

Depth: 4 in
Mounting: Surface
Width: 8 in
IP/NEMA Rating: IP65, NEMA 12
Material: Steel
Height: 8 in
Depth: 4 in
Width: 8 in
Material: Steel
Mounting: Surface
IP/NEMA Rating: IP65, NEMA 12
Height: 8 in