Enclosure, Hinged Cover, Type 1, 8" x 8" x 4", Steel/Gray

Item #: 0026816

Cat #: A8N84

UPC: 783510341800

$ 131.06 EA
Company wide:
1 in stock
Small Enclosure, Type 1, Hinged Cover, Size/Dims: 8" x 8" x 4", Material/Finish: Steel/Gray.

Overview

Small Enclosure, Type 1, Hinged Cover, Size/Dims: 8" x 8" x 4", Material/Finish: Steel/Gray.

Small Enclosure, Type 1, Hinged Cover, Size/Dims: 8" x 8" x 4", Material/Finish: Steel/Gray.

Also known as: 783510341800, A8N84, HOFA8N84

Features & Benefits

  • Butt hinges on door
  • Flush slotted latch operated with a screwdriver; optional latches available
  • Weldnuts provided for mounting optional panels
  • Butt hinges
  • Mounting holes on back of enclosure

Specifications

Depth: 4 in
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
Mounting: Wall
Special Program: Hoffman On Demand
Depth: 4 in
Color: Gray
Material: Steel
Mounting: Wall
IP/NEMA Rating: NEMA 1, IP30
Width: 8 in
Height: 8 in
Special Program: Hoffman On Demand