Small Hinge-Cover Enclosure Type 1, 6.00x6.00x4.00, Gray, Steel

Item #: 0026797

Cat #: A6N64

UPC: 783510343408

$ 102.70 EA
Company wide:
3 in stock
Small Hinged-Cover, Type 1, are used in a wide range of indoor applications. This Small Hinge-Cover Type 1, A6N64 item measures 6.00x6.00x4.00 inches with a material of Steel colored Gray.

Overview

Small Hinged-Cover, Type 1, are used in a wide range of indoor applications. This Small Hinge-Cover Type 1, A6N64 item measures 6.00x6.00x4.00 inches with a material of Steel colored Gray.

nVent HOFFMAN HOFA6N64 enclosures have a size range of 6 x 6 x 4-IN. to 14 x 12 x 8-IN. and meet basic functionality requirements for applications that do not require oil- or dust-tight enclosures.

Also known as: 783510343408, A6N64, HOFA6N64

Features & Benefits

  • Butt hinges on door
  • Flush slotted latch operated with a screwdriver; optional latches available
  • Weldnuts provided for mounting optional panels
  • Butt hinges
  • Mounting holes on back of enclosure

Specifications

Depth: 4 in
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
Mounting: Wall
Special Program: Hoffman On Demand
Depth: 4 in
Color: Gray
Material: Steel
Mounting: Wall
IP/NEMA Rating: NEMA 1, IP30
Height: 6 in
Width: 6 in
Special Program: Hoffman On Demand